Beli durometer shore a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Handheld Analog Durometer Shore A Scaleatribut:
- Operation Type: Mechanical
- Tip Angle (°): 35
- Functions: On/Zero Off, Data/Hold
- Scale: Shore A
- Graduations: 1 HA
- Dial Reading: 0-100
- Indenter Protrusion (inch): 0.1
- Indenter Shape: Blunt Taper
- TECLOCK Durometer Periodical Inspection/ CalibrationDeskripsi:Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
- Dasqua Digital Shore DurometerDeskripsi:Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-useatribut:
- Pressure Needle Range (mm): 2.5
- SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- Dasqua Dial Shore DurometerDeskripsi:DASQUA Compact Pocket Size Portable Shore A Hardness Meter Tester 0-100HA Shore DurometerWidely applied in the medium and low hardness plastic, all kinds of rubber, multidimensional fat, leather, wax hardness test and etcThe product refers to ISO868 and the ISO7619 international standard productionatribut:
- Pressure Needle Range (mm): 2.5
- Outline Dimension (mm): 115x60x25
- Mitutoyo Digital DurometerDeskripsi:The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.atribut:
- Shore Scale: A
- Applications: Natural Rubber, Soft Elastomers, etc.
- Range: 33147
- Indenter Diameter (mm): 1.25
- Indenter Protrusion (mm): 2.5
- Indenter Tip Diameter (mm): 0.79
- Indenter Tip Type: Blunt Taper
- Spring Force: WA=550+75HDmN
- Tip Angle (°): 35±0.25
- Type: Compact
- Mitutoyo Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- Mitutoyo Digimatic DurometerDeskripsi:The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.atribut:
- Display: Digital
- Shore Scale: A
- Applications: Natural Rubber, Soft Elastomers, etc.
- Resolution: 0.1
- Range: 33147
- Digital Functions: Data Hold, Zero Setting, SPC Output, Power On-Off, SR44 Battery
- Dimensions (mm): 60x28.5x151
- Indenter Diameter (mm): 1.25
- Indenter Protrusion (mm): 2.5
- Indenter Tip Diameter (mm): 0.79
- Indenter Tip Type: Blunt Taper
- Model : HH-336
- Pressure Foot (mm): 44x18
- Spring Force: WA=550+75HDmN
- Standard: JIS K 6253, ASTM 2240, ISO 868, ISO 7619, JIS K 7215
- Tip Angle (°): 35±0.25
- Type: Compact
- ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)Deskripsi:Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.atribut:
- Usage: General Rubber
- Dimensions (mm): 44x18
- Hole Diameter (mm): 3
- External Dimensions (mm): Approximately 57x30x76
- Scale Range : 0 to 100 points
- Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Hardness Tester digital dari Mitutoyo menyediakan pengukuran kekerasan logam yang cepat, akurat, dan mudah dibaca. Mendukung beberapa skala seperti HRC, HRB, dan HV.atribut:
- Long Form Calibration Certificate: No
- UNSPSC: 41111505
- Insize Leeb Hardness Tester (Alat Uji Kekerasan)atribut:
- Type: ASTM A 957
- Includes: Hardness Test Block D, Small Support Ring
- Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
- Resolution: +/-6 HLD
- Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
- Indenter: 0.79
- Scales: B, HLD, HRB, HRC, Vickers HV
- Mitutoyo Hardmatic Durometer HH-300 SeriesDeskripsi:Digital: Data hold, Zero -setting, SPC output, Power ON/OFF (Power supply: SR44 x 1pc.) Analog Durometer: Peak retaining handatribut:
- Scale: Shore E
- Indenter: Sphere (Tip diameter: 0.79mm)
- Tip angle: 35°±0.25°
- Type: Compact
- Dimension: 2.4x1.2x5.9in 60x28.5x151mm
- Insize Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Large LCD display with backlight- Communicate with printer via wireless IR- Low and high limits setting with judgement- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa- Automatic power offatribut:
- Accuracy: ±6HL
- Display: Hardness HL, conversion hardness, impact direction, test times, average value, material, date
- Range: 800HLD
- Power Supply: AAA Alkaline - 3pcs
- Dimensions (mm): 150x80x24
- Code: ISH-PHA
- Min. Radius of Curved Surface (mm): 11
- Minimum Thickness (mm): 5
- Minimum Thickness of Layers (mm): 0.8
- Minimum Weight (kg): 5
- Output: Wireless IR and USB
- Resolution: 1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
- Working Temperature (°C): 0-50 (32-122°F)
- TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)Deskripsi:This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
- ASIMETO Shore Scale A Durometeratribut:
- Dimensions (mm): 110x58x30
- Range: 20-90HA
- Test Force (N): 0.55-8.06
- Test Force (lgf): 56-82
- Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)atribut:
- Accuracy: +/- 6 HLD / +/- 1.5 HRC
- Display: LCD with backlight
- Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
Daftar Harga durometer shore a Terbaru October 2026
| Insize Handheld Analog Durometer Shore A Scale | Rp2.699.900 |
| TECLOCK Durometer Periodical Inspection/ Calibration | Rp20.999.900 |
| Dasqua Digital Shore Durometer | Rp1.399.900 |
| SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan) | Rp4.199.900 |
| Dasqua Dial Shore Durometer | Rp3.499.900 |
| Mitutoyo Digital Durometer | Rp13.999.900 |
| Mitutoyo Hardness Tester (Alat Uji Kekerasan) | Rp13.999.900 |
| TECLOCK Durometer Soft Plastic | Rp7.799.900 |
| Mitutoyo Digimatic Durometer | Rp24.999.900 |
| ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan) | Rp19.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/1hP106780053-5.jpg)


/qoP103937960-1.jpg)


/87P106344295-1.jpg)
/3sP109329136-1.jpg)
/byP105916430-1.jpg)
/5kP105917200-1.jpg)

/6zP106595251-2.jpg)
/P102095904-1.jpg)

%20(Alat%20Uji%20Kekerasan)/P102015308-1.jpg)
/h5P104573617-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)